Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow
Mfr # AI-35276
Zoro # G404844092
product price: $32.75
/ea
Sold in multiples of 10 for $327.50
$327.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards CUPC
- Material Lead Free Polyalloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35276
- Zoro # G404844092
- UPC # 627622352760
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Black |
Standards | CUPC |
Material | Lead Free Polyalloy |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion polyalloy 90 elbow in black color (35276). 0.75 INCH COLD EXPANSION POLYALLOY 90 DEGREES ELBOW. CUPC. UV RESISTANT. POLYALLOY F1960. LEAD FREE. This cold expansion polyalloy 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This cold expansion polyalloy 90 elbow is made with lead free polyalloy. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 1.97-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, FNPT (9855-020)
- APOLLO PEX 3/4 in. Brass PEX Barb x Female Swivel Adapter (APXFF3434S)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy Plug (AI-35280)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red (AI-35308)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Lead Free Brass Pex Swivel Adapter (AI-35180)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- FLAIR-IT 1 in. PEX Barb x 1 in. Dia. MPT Male Adapter, 5PK (4907929)
- American Imaginations PEX Fittings