Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-38721
Zoro # G210504739
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 0.75 in
- Specific Fitting Shape Round
- Width 0.75 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38721
- Zoro # G210504739
- UPC # 627622387212
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Length | 0.75 in |
Width | 0.75 in |
Details
Material | Brass |
Specific Fitting Shape | Round |
For Use With | Residential/Non-Residential |
Includes | Hose Adapter |
Finish | Brushed |
Weight | 0.5 lbs |
Install Type | Adapter |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x hose adapter in brass color. A HOSE FITTING WITH A PIVOT DESIGN IS EQUIPPED WITH A RUBBER WASHER. THIS TYPE OF FITTING IS SPECIFICALLY DESIGNED TO ALLOW FLEXIBILITY AND MOVEMENT IN THE CONNECTED HOSE, MAKING IT IDEAL FOR APPLICATIONS WHERE HOSES NEED TO PIVOT OR SWIVEL WITHOUT CAUSING DAMAGE OR LEAKS. IT PROVIDES BOTH A SECURE CONNECTION AND THE NECESSARY SEALING PROPERTIES THROUGH THE RUBBER WASHER. This hose adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Post Oak Smoking Chips (00124)
- SEYMOUR MIDWEST Garden Hoe, Forged Head, 54" Handle (42455)
- FLOWTRON 80W Electronic Fly/Insect Stun Killer (FC4700)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxSlip (MHT101)
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (34H-BR)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- LANDSCAPERS SELECT Coupling Hose Ed Repr 5/8In (GB958M3L)
- GILMOUR DBLE MALE CONNECTR 3/4"" (877054-1001)
- American Imaginations Garden Hose Fittings