Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-38717
Zoro # G210504944
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Material Brass
- Length 0.75 in
- Includes Hose Adapter
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38717
- Zoro # G210504944
- UPC # 627622387175
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 in |
Length | 0.75 in |
Details
Material | Brass |
Includes | Hose Adapter |
For Use With | Residential/Non-Residential |
Specific Fitting Shape | Round |
Weight | 0.5 lbs |
Install Type | Adapter |
Handle Type | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x hose adapter in brass color. A HOSE FITTING IS A CRUCIAL COMPONENT IN PLUMBING SYSTEMS, FACILITATING A SECURE CONNECTION BETWEEN A HOSE AND A MALE PIPE THREAD MPT. THIS TYPE OF FITTING OFTEN INCLUDES A RUBBER WASHER TO ENSURE A TIGHT SEAL AND PREVENT LEAKS. IT IS COMMONLY USED IN VARIOUS APPLICATIONS WHERE HOSES NEED TO BE ATTACHED TO THREADED PIPES. This hose adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERCO USA Waterco USA 200370 2 in. Cartridge Filter MultiCyclone (200370)
- LIPPERT 25IN X 17IN SINGLE BOWL SINK - WHITE (809032)
- CHECKUPS DENTAL TREATS Checkups Food For Dog 48 oz 24 pk, 24PK (1444)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, White (88068WHT1E)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- GILMOUR Rotor Sprinkler 3850Sq (820133-1001)
- GILMOUR DBLE MALE CONNECTR 3/4"" (877054-1001)
- LANDSCAPERS SELECT Coupling Hose Ed Repr 5/8In (GB958M3L)
- RUGG WATER WAND LIME 32"" (W954J-7-LG)
- GILMOUR CONNCTR 3/4""MNHX3/4""NPTF (807704-1002)
- American Imaginations Garden Hose Fittings