Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-35582
Zoro # G704844426
product price: $39.39
/ea
Sold in multiples of 10 for $393.90
$393.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 0.75
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35582
- Zoro # G704844426
- UPC # 627622355822
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x hose adapter in brass color (35582). 0.75 INCH GARDEN HOSE ADAPTER. SOLID BRASS. MIP X FEMALE G.H. This hose adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVERKINK PRO Commercial Duty 884575 Water Hose, 58 in, 75 ft L, Threaded (8845-75/8844-075)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Black (2101)
- KOHLER Lever Fuel Shutoff (17 090 04-S)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- GILMOUR Cleaning Nozzl Rear Ctrl (805932-1011)
- RAIN BIRD SPRNKLER HEAD 3/4"" BRASS (35ADJTNT-B)
- GILMOUR DBL MALE CONNECTOR 3/4"" (877014-1002)
- DIXON Radiator Bibb (8013)
- LANDSCAPERS SELECT Coupling Hose Ed Repr 5/8In (GB958M3L)
- American Imaginations Garden Hose Fittings