Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-35579
Zoro # G204844438
product price: $35.99
/ea
Sold in multiples of 10 for $359.90
$359.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 0.75
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35579
- Zoro # G204844438
- UPC # 627622355792
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x hose adapter in brass color (35579). 0.75 INCH GARDEN HOSE ADAPTER. SOLID BRASS. FIP X MALE G.H. This hose adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 40 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0740)
- NOVELTY MFG 12 Rust Dolce Planter (3122.05)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ48)
- XPOWER 3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer (B-4)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- THRIFCO PLUMBING 100 Feet Sprinkler/Soaker Hose (6870007)
- FISKARS Hose Cnnctr Dfml 1/2X3/4 (800574-1002)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting (FGM016)
- GILMOUR Hose Flexogen 5/8X100' (865001-1002)
- ORBIT Sprinkler Tool 16 In 1 (26099D)
- American Imaginations Garden Hose Fittings