Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-35574
Zoro # G204844445
product price: $32.19
/ea
Sold in multiples of 10 for $321.90
$321.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35574
- Zoro # G204844445
- UPC # 627622355747
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 |
Details
Material | Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x hose adapter in brass color (35574). 0.75 INCH GARDEN HOSE ADAPTER. SOLID BRASS. FIP X FEMALE G.H. This hose adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Loop Hoe Combo Tool, 6 in. L, 60 in Handle (42103GR)
- KOHLER Cover Air Cleaner (24 096 46-S)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350103)
- MATE SERIES Ss Rod & Cup Holder 0 Degree Drain W/ (C1000D)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- THRIFCO PLUMBING 3/4 Inch Female GHT X 1/2 Inch MIP Nipple (4400309)
- JONES STEPHENS Brass Garden Hose Cap, Washr, No Lead, 3/4" (G20155)
- PROPATION 0.75 in. Brass Threaded Clinch Hose Mender (PR1739047)
- LANDSCAPERS SELECT Hose Connector Set 3/4 4Pc (GC520+GC540+GC522)
- ORBIT Sprnkl Head Shrub Cntr (54013D)
- American Imaginations Watering & Irrigation