Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Garden Hose Coupling
Mfr # AI-38722
Zoro # G810504870
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.75 in
- For Use With Residential/Non-Residential
- Includes Garden Hose Coupling
- Material Brass
- Specific Fitting Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38722
- Zoro # G810504870
- UPC # 627622387229
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Length | 0.75 in |
Width | 0.75 in |
Details
For Use With | Residential/Non-Residential |
Includes | Garden Hose Coupling |
Material | Brass |
Specific Fitting Shape | Round |
Weight | 0.5 lbs |
Handle Type | Standard |
Finish | Brushed |
Install Type | Coupling |
Description
THIS PRODUCT INCLUDES: 1x garden hose coupling in brass color. A HOSE COUPLING WITH A PIVOT FITTING DESIGN INCLUDES TWO RUBBER WASHERS. THIS TYPE OF COUPLING IS SPECIALLY DESIGNED TO PROVIDE FLEXIBILITY AND MOVEMENT IN THE CONNECTED HOSE, MAKING IT IDEAL FOR APPLICATIONS WHERE HOSES NEED TO PIVOT OR SWIVEL WITHOUT CAUSING DAMAGE OR LEAKS. THE INCLUSION OF TWO RUBBER WASHERS ENSURES A SECURE CONNECTION AND EFFECTIVE SEALING FOR ADDED RELIABILITY. This garden hose coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This garden hose coupling is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Grdn Hose Fttng, FH x FH Swvl, 3/4"x3/4" (G20130)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24)
- A & I PRODUCTS Bearing Ring, 70� Series, For Guard Size SC15 / SD15 2.5" x2.5" x0.7" (A-W087279)
- MTD Cable-Control Ers (946-05107B)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- MELNOR 3/4 METAL FEMALE HOSE REPAIR (ZBF3/4)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting (FGM0112)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4 GHx3/8"M (012043438)
- HERRAGRO Quick Connect and hose adaptor set (HG43021001)
- THRIFCO PLUMBING 3/4 Inch Water Hose Repair Clincher Male Coupler (4400331)
- American Imaginations Watering & Irrigation