Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Garden Hose Barb Male
Mfr # AI-35598
Zoro # G304844215
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35598
- Zoro # G304844215
- UPC # 627622355983
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose barb in brass color (35598). 0.75 INCH MALE HOSE BARB. SOLID BRASS. BARB X MALE GARDEN HOSE THREAD. This garden hose barb features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose barb is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Picket Fence Decorative Fencing, White Border Edging, 13inx24in sections, 36ft of Garden Edging (2140HD)
- LOGO BRANDS South Carolina Round Table (208-31)
- STENS Inner Wire Length 100', For Use With 7/32" Od Conduit Lawn Mowers (295-063)
- BLOEM DURA HNG BSKT LIVGRN 12"" (DCHB12-42)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- GILMOUR Water Timer 2-Outlet (804014-1001)
- BEST GARDEN Plastic Dual Y-Hose Shutoff Connector (37091-P)
- THRIFCO PLUMBING 3/4 Inch Female GHT X 3/4 Inch FIP Swivel Fitting (4400302)
- LANDSCAPERS SELECT Hose Coupling 3/4In Male (GB-9413-3/4)
- THRIFCO PLUMBING 5/8 Inch Water Hose Repair Clincher Female Coupler with Washer (4400326)
- American Imaginations Garden Hose Fittings