Shop All Brass Pipe Fittings
American Imaginations
0.75 in. x 0.75 in. Brass Coupling
Mfr # AI-35951
Zoro # G604844045
product price: $64.19
/ea
Sold in multiples of 10 for $641.90
$641.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 0.75
- Finish Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35951). 0.75 IN X 0.75 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35951
- Zoro # G604844045
- UPC # 627622359516
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 0.75 |
Overall Length | 0.75 |
Length | 0.75 |
Details
Color | Brass |
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35951). 0.75 IN X 0.75 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35951). 0.75 IN X 0.75 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P474)
- KOHLER Valve Repair Kit (GP78579)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P990)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (706119-0802)
- American Imaginations Fittings