Shop All PVC Pipe Fittings
American Imaginations
0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter
Mfr # AI-38791
Zoro # G110515231
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38791
- Zoro # G110515231
- UPC # 627622387915
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly male reducing adapter in black color. THIS PVC POLY MALE REDUCING ADAPTER MEASURES 0.75 X 0.5. IT IS DESIGNED TO CONNECT PIPES WITH DIFFERENT DIAMETERS, MAKING IT A VERSATILE PLUMBING COMPONENT. THE ADAPTER FEATURES A MALE IRON PIPE MIP THREAD ON ONE END AND AN INSERT INS CONNECTION ON THE OTHER, ENSURING A SECURE AND LEAK-FREE JOINT. THE USE OF PVC MATERIAL GUARANTEES DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. ITS COMPACT SIZE OF 0.75 X 0.5 MAKES IT EASY TO INSTALL IN TIGHT SPACES. This poly male reducing adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This poly male reducing adapter is made with pvc. The primary color of this product is black and it comes with black hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0250062-NT-50)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- American Imaginations Fittings