Shop All PEX Fittings
American Imaginations
0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter
Mfr # AI-35172
Zoro # G404844894
product price: $43.85
/ea
Sold in multiples of 10 for $438.50
$438.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Brass
- Standards CUPC
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35172
- Zoro # G404844894
- UPC # 627622351725
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Brass |
Standards | CUPC |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex female adapter in brass color (35172). 0.75 X 0.5 INCH PEX FEMALE ADAPTER - LEAD FREE BRASS. PEX X FIP. CUPC. LEAD FREE. This pex female adapter belongs to the pex series. This pex female adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This pex female adapter is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- ZORO SELECT 2-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU27)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red (AI-35308)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Plastic Cold Expansion Ring (AI-35301)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass PEX MIP Elbow (AI-35149)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.5 in. Lead Free Brass Pex Tee (AI-35153)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE12)
- American Imaginations Fittings