Shop All Black Pipe Fittings
American Imaginations
0.75 in. x 0.5 in. Iron Coupling
Mfr # AI-35944
Zoro # G504844312
product price: $40.99
/ea
Sold in multiples of 10 for $409.90
$409.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 0.5
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35944
- Zoro # G504844312
- UPC # 627622359448
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 0.5 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron coupling in iron color (35944). 0.75 X 0.50 INCH BLACK COUPLING. BLACK FITTING. This product is made for coupling installation. DIY installation instructions are included in the box. This iron coupling is made with iron. The primary color of this product is iron and it comes with iron hardware. 0.75-in. Width (left to right). 0.5-in. Depth (back to front). 1.8-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- KOHLER Honesty Shower Arm (20005-BL)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- ANDERSON METALS 757478-121208 .75 x .75 in. Male Iron Pipe Adapter (123033)
- LEGEND VALVE 1" BLACK COUPLING (350-505)
- American Imaginations Black Pipe Fittings