Shop All Copper Fittings
American Imaginations
0.75 in. x 0.5 in. Copper 90 Reducing Elbow - Wrot
Mfr # AI-35330
Zoro # G804844609
product price: $36.15
/ea
Sold in multiples of 10 for $361.50
$361.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35330
- Zoro # G804844609
- UPC # 627622353309
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper 90 reducing elbow - wrot in copper color (35330). 0.75 X 0.5 INCH COPPER 90 DEGREE REDUCING ELBOW. WROT. C X C. This product is made for elbow installation. DIY installation instructions are included in the box. This copper 90 reducing elbow - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.75-in. Width (left to right). 0.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B100Hcv 3/8" Npt(F) X 3/8" Npt (B100HCV)
- LEGEND VALVE 3/4" SS316 TEE (416-104)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- DELTA Delta Gasket (RP6052)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Male Adapter - Cast (AI-35704)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- NIBCO 2" x 1-1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 2x11/2)
- American Imaginations Copper Fittings