Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.5 in. Brass Hose Adapter
Mfr # AI-38720
Zoro # G810504672
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Hose Adapter
- Specific Fitting Shape Round
- Width 0.75 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38720
- Zoro # G810504672
- UPC # 627622387205
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
Material | Brass |
Includes | Hose Adapter |
Specific Fitting Shape | Round |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Install Type | Adapter |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x hose adapter in brass color. A HOSE FITTING WITH A PIVOT DESIGN IS EQUIPPED WITH A RUBBER WASHER. THIS TYPE OF FITTING IS SPECIFICALLY DESIGNED TO ALLOW FLEXIBILITY AND MOVEMENT IN THE CONNECTED HOSE, MAKING IT IDEAL FOR APPLICATIONS WHERE HOSES NEED TO PIVOT OR SWIVEL WITHOUT CAUSING DAMAGE OR LEAKS. IT PROVIDES BOTH A SECURE CONNECTION AND THE NECESSARY SEALING PROPERTIES THROUGH THE RUBBER WASHER. This hose adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 60 In, Signature Series (351.04)
- SOLO Solo O-Ring 0062324 (62324)
- PROACTIVE SPORTS 4 Yards More Golf Tee - Hybrid (DLT205)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- GILMOUR WATER WAND 7PAT 34"" (820192-1001)
- ORBIT Metal Threaded 2 Male & 1 Female Y-Hose Connector with Shut Offs (7004096)
- BEST GARDEN 3/4 In. FHT x 3/4 In FPT Brass Swivel Hose Connector (35008)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- GARDENA HOSE REPAIR W/STOP 5/8"" (32914)
- American Imaginations Garden Hose Fittings