Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.5 in. Brass Hose Adapter
Mfr # AI-38718
Zoro # G110504839
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Hose Adapter
- For Use With Residential/Non-Residential
- Width 0.75 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38718
- Zoro # G110504839
- UPC # 627622387182
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
Material | Brass |
Includes | Hose Adapter |
For Use With | Residential/Non-Residential |
Specific Fitting Shape | Round |
Install Type | Adapter |
Handle Type | Standard |
Weight | 0.5 lbs |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x hose adapter in brass color. A HOSE FITTING IS AN ESSENTIAL COMPONENT IN PLUMBING SYSTEMS, ENABLING A SECURE CONNECTION BETWEEN A HOSE AND A FEMALE PIPE THREAD FPT. TYPICALLY, THESE FITTINGS COME EQUIPPED WITH A RUBBER WASHER TO ENSURE A TIGHT SEAL AND PREVENT LEAKS. THEY FIND COMMON USE IN VARIOUS APPLICATIONS WHERE HOSES NEED TO BE ATTACHED TO THREADED PIPES WITH FEMALE ENDS. This hose adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDEEZ Buddeez 223643 8 qt Pet Food Dispancer (223643)
- GOLDORO Tank 600 500W 20in Electric Bike, Red (EB20TK600-RD)
- PETS STOP Pets Stop RDB1-M Mesh Double Elevated Double Dog Bowl - Medium (RDB1-M)
- NO NATZ 4290 PATIO CANDLE TIN OUTDOOR (9575A95-16Z)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- ZORO SELECT Hex Nut, Low Lead Brass, 500 psi (707406-12)
- RIDGID RIDGID® Jetter Hose H-1220 Series, 1/2" X 200' (51597)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 6 (FGF00S-D6)
- GILMOUR Swivel Connector Dbl Fem (807734-1001)
- American Imaginations Garden Hose Fittings