Shop All Garden Hose Fittings
American Imaginations
0.75 in. x 0.5 in. Brass Hose Adapter
Mfr # AI-38716
Zoro # G710504697
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Width 0.75 in
- Material Brass
- Specific Fitting Shape Round
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38716
- Zoro # G710504697
- UPC # 627622387168
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Brass |
Specific Fitting Shape | Round |
Includes | Hose Adapter |
Install Type | Adapter |
Finish | Brushed |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x hose adapter in brass color. A HOSE FITTING IS A CRUCIAL COMPONENT IN PLUMBING SYSTEMS, FACILITATING A SECURE CONNECTION BETWEEN A HOSE AND A MALE PIPE THREAD MPT. THIS TYPE OF FITTING OFTEN INCLUDES A RUBBER WASHER TO ENSURE A TIGHT SEAL AND PREVENT LEAKS. IT IS COMMONLY USED IN VARIOUS APPLICATIONS WHERE HOSES NEED TO BE ATTACHED TO THREADED PIPES. This hose adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 15A Wood Chipper (GS015)
- JR PRODUCTS JR Products 13575 Modular On/Off Switch - Single (13575)
- DANNER 3600 GPH Hydro Pump. Foam Pre-Filter. 18' pwr cord. (40145)
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- MIDWEST FASTENER .714" (23/32") 18-8 Stainless Steel Strainer Screens 20PK (68122)
- RAIN BIRD Drip Watering Kit 108Pc (LNDDRIPKIT)
- GARDENA HOSE QUICK CONNCT SET5PK (36004)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 25 (FGM0112-25K)
- GILMOUR Sprinklr Programbl To43' (819603-1001)
- American Imaginations Watering & Irrigation