Shop All PVC Pipe Fittings
American Imaginations
0.75 in. White Plastic PVC Cross
Mfr # AI-38264
Zoro # G910515226
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38264
- Zoro # G910515226
- UPC # 627622382644
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc cross in white color. THIS 0.75 PVC CROSS IS CRAFTED FROM PVC SCH40 MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION. IT FEATURES FOUR OPENINGS, FORMING A CROSS-SHAPED JUNCTION, MAKING IT IDEAL FOR BRANCHING PVC PIPES IN FOUR DIFFERENT DIRECTIONS. THE 0.75 SIZE REFERS TO THE DIAMETER OF THE OPENINGS, WHICH IS A COMMON SIZE FOR MANY PLUMBING APPLICATIONS. PVC SCH40 IS A WIDELY USED MATERIAL IN PLUMBING DUE TO ITS STRENGTH AND LONGEVITY, MAKING THIS CROSS SUITABLE FOR BOTH INDOOR AND OUTDOOR USE. WHETHER YOU NEED TO CREATE COMPLEX PIPE CONFIGURATIONS OR SIMPLY CONNECT MULTIPLE PIPES EFFICIENTLY, THIS PVC CROSS IS A RELIABLE CHOICE. This pvc cross features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc cross is made with pvc. The primary color of this product is white and it comes with white hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Coupling Jar (25-Pack), 25PK (APXC3425JR)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- FLEX-DRAIN Flexdrain Elbow-Connectr (57010)
- American Imaginations PVC Pipe Fittings