Shop All PVC Pipe Fittings
American Imaginations
0.75 in. White Plastic PVC Coupling
Mfr # AI-38168
Zoro # G510504170
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38168
- Zoro # G510504170
- UPC # 627622381685
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc coupling in white color. THIS PVC COUPLING IS DESIGNED FOR USE IN PVC SCH40 PLUMBING SYSTEMS. IT HAS A SLIP X SLIP CONFIGURATION, MEANING IT CONNECTS TWO PIPES WITH A PUSH-FIT DESIGN, MAKING INSTALLATION EASIER. THE COUPLING HAS A DIAMETER OF 0.75 INCHES, MAKING IT SUITABLE FOR CONNECTING PIPES OF THIS SIZE SECURELY. PVC IS A DURABLE MATERIAL, RESISTANT TO CORROSION AND CHEMICAL DAMAGE, MAKING IT A RELIABLE CHOICE FOR VARIOUS PLUMBING APPLICATIONS. OVERALL, THIS PVC SCH40 SLIP X SLIP COUPLING IS A DEPENDABLE COMPONENT FOR JOINING 0.75-INCH PVC PIPES IN PLUMBING PROJECTS. This pvc coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This pvc coupling is made with pvc. The primary color of this product is white and it comes with white hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" PRESS COUPLING w/ STOP (450-511P)
- DIXON Cam and Groove, SS Adapter x Hose, 1-1/2" (150-E-SS)
- ANVIL Female NPT x Butt Weld Forged Steel Elbowlet (0766261044)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- THRIFCO PLUMBING 1-1/4 X 1 Inch INSERT RED COUPLING (6521041)
- American Imaginations Fittings