Shop All Nylon Pipe Fittings
American Imaginations
0.75 in. White Nylon Male Adapter
Mfr # AI-38913
Zoro # G410535564
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Cylindrical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38913
- Zoro # G410535564
- UPC # 627622389131
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Cylindrical |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon male adapter in white color. THE 0.75 NYLON MALE ADAPTER IS MADE FROM DURABLE NYLON MATERIAL, ENSURING ITS LONGEVITY AND RESISTANCE TO CORROSION. THIS ADAPTER IS DESIGNED WITH A 0.75 FEMALE THREADED CONNECTION ON ONE END AND A MALE IRON PIPE MIP THREAD ON THE OTHER. IT SERVES AS A CRUCIAL COMPONENT IN PLUMBING SYSTEMS, FACILITATING THE CONNECTION OF PIPES AND FITTINGS SECURELY. THE 0.75 SIZE MAKES IT COMPATIBLE WITH STANDARD PLUMBING COMPONENTS, ALLOWING FOR SEAMLESS INTEGRATION INTO VARIOUS PLUMBING PROJECTS. WITH ITS ROBUST CONSTRUCTION AND PRECISE THREADING, THIS NYLON MALE ADAPTER IS A RELIABLE CHOICE FOR ENSURING LEAK-FREE CONNECTIONS IN YOUR PLUMBING INSTALLATIONS. This nylon male adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This nylon male adapter is made with nylon. The primary color of this product is white and it comes with white hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (25C3877)
- KOHLER Double Wall-Mount Foot Control (13816-CP)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF19)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- THOGUS Nylon Adapter 1/8" Mpt X 1/4" Barb (TA1024/N)
- THRIFCO PLUMBING Nylon 1/4 Threaded Plug (9429482)
- GREENLEAF Nylon Reducer Bushing 1 1/4" Male Npt X 1" Female Npt (RB1141)
- ANDERSON Green Leaf Nylon 1/2 in. D X 5/8 in. D Hose Mender (CBSHM1258BG1)
- THOGUS Nylon Hose Barb Tee 1/2" (TT9888/N)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- American Imaginations Nylon Pipe Fittings