Shop All PEX Fittings
American Imaginations
0.75 in. Unique Pex Pipe Half-Clamp in Modern Style
Mfr # AI-38578
Zoro # G610640808
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material Plastic-Stainless Steel
- Basic Fitting Shape Unique
- Color Black-Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38578
- Zoro # G610640808
- UPC # 627622385782
- Country of Origin Canada
- Category PEX Fittings
Details
Basic Fitting Material | Plastic-Stainless Steel |
Basic Fitting Shape | Unique |
Color | Black-Chrome |
Description
THIS PRODUCT INCLUDES: 1x pex pipe half-clamp in black-chrome color. PEX PIPE HALF-CLAMPS ARE COMMONLY USED FASTENING DEVICES IN PEX PLUMBING INSTALLATIONS. THESE CLAMPS ARE DESIGNED TO SECURE PEX PIPES IN PLACE, OFFERING SUPPORT AND STABILITY. THEY ARE TYPICALLY MADE OF DURABLE MATERIALS SUCH AS PLASTIC OR METAL AND ARE AN ESSENTIAL COMPONENT FOR ENSURING A SECURE AND ORGANIZED PEX PIPING SYSTEM. This pex pipe half-clamp features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This pex pipe half-clamp is made with plastic-stainless steel. The primary color of this product is black-chrome and it comes with black hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PX40214 0.5 x 100 ft. PEX Tubing (4567509)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- ELKAY Bottle Fill Stn+Cooler Filter 8GPH Gray (LZS8WSVRLK)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass PEX MIP Elbow (AI-35149)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper PEX Compression Ring (AI-35234)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow (AI-35274)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- American Imaginations PEX Fittings