Shop All Ball Valves
American Imaginations
0.75 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37851
Zoro # G610504360
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Includes Ball Valve
- Handle Type Standard
- Length 0.5 in
- Specific Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37851
- Zoro # G610504360
- UPC # 627622378517
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Color | Chrome |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. THE 0.5 INCHES ANGLE MINI BALL VALVE DESIGNED FOR PEX TUBING OFFERS A COMPACT AND EFFICIENT SOLUTION FOR FLUID CONTROL IN PEX PLUMBING SYSTEMS. WITH ITS HALF-INCH SIZE, IT FITS SNUGLY INTO TIGHT SPACES AND IS SPECIFICALLY TAILORED TO PEX APPLICATIONS. THIS VALVE ENSURES PRECISE CONTROL OVER FLUID FLOW IN PEX-BASED PLUMBING SYSTEMS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0649)
- KOHLER Occasion 24 Double Towel Bar (27062-BMB)
- YELLOW JACKET Ratchet Bar for 63331 (63340)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- CHEMTROL 1" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1)
- KECKLEY 1" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-100)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- AMERICAN VALVE 4001 6 6 in. 316 Stainless Steel Flanged Ball Valve (4001 6")
- LEGEND VALVE 1/2" T-730 IPS CARBON STEEL BV (113-223)
- American Imaginations Ball Valves