Shop All Ball Valves
American Imaginations
0.75 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37850
Zoro # G510504347
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Length 0.5 in
- Finish Polished
- Includes Ball Valve
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37850
- Zoro # G510504347
- UPC # 627622378500
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | Stainless Steel-Brass |
Finish | Polished |
Includes | Ball Valve |
Color | Chrome |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. THE 0.5 INCHES ANGLE MINI BALL VALVE WITH CMPT COMPRESSION-MALE PIPE THREAD CONFIGURATION IS DESIGNED FOR EFFICIENT FLUID CONTROL IN TIGHT SPACES. ITS COMPACT SIZE AND VERSATILE CONNECTION OPTIONS MAKE IT SUITABLE FOR VARIOUS PLUMBING AND INDUSTRIAL APPLICATIONS. THIS VALVE PROVIDES PRECISE CONTROL OVER FLUID FLOW IN SYSTEMS REQUIRING A 12 CONNECTION WITH BOTH COMPRESSION AND MALE PIPE THREAD COMPATIBILITY. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021E)
- ZORO SELECT 3/8" FNPT SS Cross (4307001006)
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- ELKAY Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish (BLR150C)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- AMERICAN VALVE 4000D 8 8 in. Ductile Iron Flanged Ball Valve (4000D 8")
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- HOMEWERKS Homewerks VBVP40B7B 1.5 In. White PVC Ball Valve (346673)
- TRANSAIR Fitting, Ball Valve, For 38.10mm (6668 40 22GR)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Flag (7051890)
- ZORO SELECT 4" FNPT Brass Ball Valve Inline (1PYT2)
- American Imaginations Ball Valves