Shop All Ball Valves
American Imaginations
0.75 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37849
Zoro # G710504321
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Length 0.62 in
- Width 0.75 in
- Includes Ball Valve
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37849
- Zoro # G710504321
- UPC # 627622378494
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.62 in |
Width | 0.75 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Finish | Polished |
Handle Type | Standard |
Color | Chrome |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. THE 0.5 INCHES ANGLE MINI BALL VALVE IS EQUIPPED WITH COMPRESSION FITTINGS AND FEATURES A 0.75 HOSE END CONNECTION, MAKING IT SUITABLE FOR VARIOUS FLUID CONTROL APPLICATIONS. THIS COMPACT VALVE PROVIDES PRECISE CONTROL OVER FLUID FLOW WHILE ACCOMMODATING HOSE CONNECTIONS, OFFERING VERSATILITY IN PLUMBING AND INDUSTRIAL SETTINGS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width left to right. 0.62-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075MTV)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/2)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- TMG 1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20301TMG)
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- American Imaginations Ball Valves