Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass-Copper
Mfr # AI-37977
Zoro # G610504322
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass-Copper
- Includes Ball Valve
- Width 0.75 in
- Specific Fitting Shape Unique
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37977
- Zoro # G610504322
- UPC # 627622379774
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
Body Material | Brass-Copper |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Finish | Brushed |
Color | Blue |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. - A 0.75-INCH BALL VALVE WITH A BUILT-IN DRAIN FEATURE, DESIGNED FOR USE WITH COPPER PIPING SYSTEMS.- THIS VALVE PROVIDES PRECISE CONTROL OVER FLUID FLOW AND INCLUDES A DRAIN MECHANISM FOR ADDED CONVENIENCE AND MAINTENANCE.- IT IS SUITABLE FOR VARIOUS COPPER PLUMBING APPLICATIONS WHERE A 0.75-INCH VALVE IS REQUIRED. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass-copper. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- DANCO Faucet Handle, Zinc, Chrome Plated (88516)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- THRIFCO PLUMBING 2 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415225)
- CHICAGO VALVES AND CONTROLS 2", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1020)
- APOLLO Ball Valve, 1/4in.NPT, BRZ SS LVR & NUT (70-101-01)
- TMG 3/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10401TMG)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE (FS794466RGGSW015)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- American Imaginations Valves