Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-38000
Zoro # G410504317
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Ball Valve
- Color Blue
- Width 0.75 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38000
- Zoro # G410504317
- UPC # 627622380008
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
Body Material | Brass |
Includes | Ball Valve |
Color | Blue |
Finish | Brushed |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. - A THREADED 0.75-INCH BALL VALVE EQUIPPED WITH A BUILT-IN DRAIN FEATURE FOR PLUMBING APPLICATIONS.- THIS VALVE ALLOWS FOR PRECISE CONTROL OF FLUID FLOW AND INCLUDES A THREADED CONNECTION FOR EASY INSTALLATION.- IT IS A VERSATILE CHOICE FOR THREADED PLUMBING SETUPS REQUIRING A 0.75-INCH VALVE WITH DRAIN FUNCTIONALITY. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Molded Wood Seat, Biscuit, Elongatd, With Cover, Molded Wood (C014WD02)
- PFISTER Faucet Valve Cartridges, Valve Cer In-Wall (910-0300)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 13)
- THRIFCO PLUMBING Cp Swivel Spray Aerator (4401857)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- LEGEND VALVE 3/4" SWT NL TANKLESS VALVE (101-151NL)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- LDR INDUSTRIES 022-2271 BALL VALVE SWEAT 150PSI 3/4 IPS BRS (116-4-34)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (107-820)
- American Imaginations Valves