Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37971
Zoro # G910504268
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Finish Brushed
- Color Blue
- Handle Type Standard
- Specific Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37971
- Zoro # G910504268
- UPC # 627622379712
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
Body Material | Brass |
Finish | Brushed |
Color | Blue |
Handle Type | Standard |
Specific Fitting Shape | Unique |
Includes | Ball Valve |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 0.75 INCHES COPPER BALL VALVE IS A ROBUST COMPONENT DESIGNED FOR CONTROLLING FLUID FLOW IN COPPER PIPING SYSTEMS. WITH ITS LARGER SIZE, ITS SUITABLE FOR APPLICATIONS REQUIRING A HIGHER FLOW RATE. THIS COPPER BALL VALVE IS A RELIABLE CHOICE FOR PLUMBING AND INDUSTRIAL SETUPS WHERE PRECISION AND DURABILITY ARE ESSENTIAL. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- ZORO SELECT Pipe Strap, Copper, 3/8" Pipe Size (CC-38PS)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- PROLINE 1 In. FIP x 1 In. FIP Brass Gas Cock Ball Valve, 2-Piece Body (110-125)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (7020801)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- APOLLO BV, 3/8in. NPT, FP, Bronze, Latch (77-102-27)
- EVERFLOW 3/8'' and 1/2'' Stem Extension for Ball Valve, Brass 1/4'', (STEX1-NL)
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- American Imaginations Ball Valves