Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37966
Zoro # G410504348
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Handle Type Standard
- Color Blue
- Finish Brushed
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37966
- Zoro # G410504348
- UPC # 627622379668
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.75 in |
Length | 0.5 in |
Details
Body Material | Brass |
Handle Type | Standard |
Color | Blue |
Finish | Brushed |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. A BALL VALVE WITH A 0.75-INCH SIZE, CONSTRUCTED FROM COPPER AND BRASS MATERIALS.- THIS VALVE OFFERS DURABILITY AND CORROSION RESISTANCE DUE TO ITS COPPER AND BRASS COMPOSITION.- ITS DESIGNED FOR VARIOUS PLUMBING AND FLUID CONTROL APPLICATIONS WHERE A 0.75-INCH VALVE IS REQUIRED. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Brass, Silver (22FR90)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CFFP)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- ASAHI Electronic Ball Valve, 1-1/2" Pipe Size (2901015)
- BELIMO 1/2 in. 2WayVlv 4.7cv ChrPlt Trim (B213B)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb Ball Valve (EPXV34)
- American Imaginations Ball Valves