Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37963
Zoro # G810504269
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Finish Brushed
- Handle Type Standard
- Color Blue
- Includes Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37963
- Zoro # G810504269
- UPC # 627622379637
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | Brass |
Finish | Brushed |
Handle Type | Standard |
Color | Blue |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. A 0.75-INCH BALL VALVE DESIGNED FOR PUSH-FIT CONNECTIONS.THIS VALVE IS IDEAL FOR APPLICATIONS WHERE QUICK AND EASY INSTALLATION IS REQUIRED.IT PROVIDES EFFICIENT FLOW CONTROL IN PLUMBING AND PIPING SYSTEMS., CSA CERTIFIED FOR SAFETY AND COMPLIANCE.RATED FOR A MAXIMUM PRESSURE OF 200 PSI POUNDS PER SQUARE INCH.INDICATES SUITABILITY FOR SPECIFIC APPLICATIONS AND PRESSURE CONDITIONS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- VELVAC Close Nipple, 1/4", Brass (016052)
- MOEN Handle Hub (116629ORB)
- SHARPE VALVES Globe Valves, Flange x Flange, 3" Size (4371006890)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 3-Way (EYHG3AUE20)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 1/2-inch FIP Female Iron Pipe Full Port Threaded Ball Valve (HA-BV105-1)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- American Imaginations Valves