Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37959
Zoro # G510504354
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Finish Brushed
- Handle Type Standard
- Includes Ball Valve
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37959
- Zoro # G510504354
- UPC # 627622379590
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | Brass |
Finish | Brushed |
Handle Type | Standard |
Includes | Ball Valve |
Color | Blue |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 0.75 INCHES COMPRESSION BALL VALVE WITH DRAIN IS A VERSATILE COMPONENT DESIGNED FOR EFFICIENT FLUID CONTROL IN PLUMBING SYSTEMS. ITS HALF-INCH SIZE AND COMPRESSION FITTINGS MAKE IT SUITABLE FOR VARIOUS APPLICATIONS. ADDITIONALLY, THE INTEGRATED DRAIN FEATURE ENHANCES MAINTENANCE AND SYSTEM FLUSHING CAPABILITIES, PROVIDING ADDED CONVENIENCE FOR USERS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON SALT Morton Pure And Natural Water Softener Salt Crystal 40 lb (4983)
- DELTA Spray Assembly, Pull-Down (RP64069)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Threaded (BT645-200EPT-PV)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1060)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VMC6)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, CF8M, 2 pcs (03B026666RRSE)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- American Imaginations Ball Valves