Shop All Ball Valves
American Imaginations
0.75 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37956
Zoro # G210504326
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Blue
- Includes Ball Valve
- Handle Type Standard
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37956
- Zoro # G210504326
- UPC # 627622379569
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | Brass |
Color | Blue |
Includes | Ball Valve |
Handle Type | Standard |
Finish | Brushed |
Specific Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 0.75 INCHES COMPRESSION BALL VALVE IS A LEAD-FREE, CSA-CERTIFIED VALVE CAPABLE OF WITHSTANDING UP TO 600 PSI OF FLUID PRESSURE. THIS VERSATILE VALVE IS DESIGNED FOR COMPRESSION FITTINGS AND IS IDEAL FOR VARIOUS PLUMBING APPLICATIONS WHERE PRECISE FLUID CONTROL IS REQUIRED. ITS HALF-INCH SIZE AND LEAD-FREE CONSTRUCTION ENSURE BOTH PERFORMANCE AND SAFETY IN PLUMBING SYSTEMS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- SPEAKMAN SS Flex Hose (RPG63-0087)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" Nom Pipe, Electro Galvanized Gold (200037)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SE0000)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818-LH)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-38NL)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 1/2)
- American Imaginations Ball Valves