Shop All PEX Fittings
American Imaginations
0.75 in. Stainless Steel Red Pex Ratcheting Crimpers
Mfr # AI-38818
Zoro # G810640813
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Stainless Steel
- Basic Fitting Shape Unique
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38818
- Zoro # G810640813
- UPC # 627622388189
- Country of Origin Canada
- Category PEX Fittings
Details
Basic Fitting Material | Stainless Steel |
Basic Fitting Shape | Unique |
Color | Red |
Description
THIS PRODUCT INCLUDES: 1x pex ratcheting crimpers in red color. THESE 0.75 PEX RATCHETING CRIMPERS FEATURE A CONVENIENT RATCHETING DESIGN, MAKING IT EASIER TO APPLY THE NECESSARY PRESSURE FOR CRIMPING. THE TOOL ALSO AUTO-RELEASES ONCE THE CRIMP IS SUCCESSFULLY MADE, SAVING YOU TIME AND EFFORT. ADDITIONALLY, THE SOFT GRIP HANDLE ENSURES A COMFORTABLE AND SECURE HOLD WHILE WORKING ON YOUR PROJECTS. THESE CRIMPERS ARE A VALUABLE ADDITION TO ANY PLUMBING OR TUBING WORK, OFFERING BOTH EFFICIENCY AND EASE OF USE. This pex ratcheting crimpers features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex ratcheting crimpers is made with stainless steel. The primary color of this product is red and it comes with red hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Home Water Analysis Kit (77777)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGA7)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-16 in. Rod (RK-PRV-16)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Plastic Cold Expansion Ring (AI-35301)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- LEGEND VALVE 1/2" PLASTIC PEX PLUG (461-403)
- American Imaginations Fittings