Shop All Pipe & Tubing Cutters
American Imaginations
0.75 in. Stainless Steel Black Pex Crimping Tool and Gauge
Mfr # AI-38815
Zoro # G210640819
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Pex Crimping Tool and Gauge
- Overall Length 0.5 in
- Width (In.) 0.75 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38815
- Zoro # G210640819
- UPC # 627622388158
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.75 in |
Details
Body Material | Stainless Steel |
Includes | Pex Crimping Tool and Gauge |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x pex crimping tool and gauge in black color. PEX CRIMPING TOOLS ARE ESSENTIAL FOR CREATING SECURE CONNECTIONS IN PEX PLUMBING SYSTEMS, PARTICULARLY WHEN USING COPPER CRIMP RINGS. THESE TOOLS COME IN DIFFERENT GAUGE SIZES, WITH COMMON OPTIONS BEING 0.5 AND 0.75. THE CHOICE BETWEEN THESE GAUGE SIZES DEPENDS ON THE SPECIFIC PEX CRIMP RINGS YOURE USING AND THE SIZE OF YOUR PLUMBING PROJECT. A 0.5 GAUGE SIZE IS SUITABLE FOR SMALLER CRIMP RINGS, WHILE A 0.75 GAUGE SIZE IS USED FOR LARGER ONES. SELECTING THE RIGHT GAUGE SIZE ENSURES A PROPER FIT AND RELIABLE CRIMPING, LEADING TO LEAK-FREE AND ROBUST PLUMBING CONNECTIONS. ALWAYS VERIFY THE COMPATIBILITY BETWEEN YOUR CRIMPING TOOL AND CRIMP RINGS BEFORE STARTING YOUR PLUMBING PROJECT. This pex crimping tool and gauge features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex crimping tool and gauge is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 4", 150,316, Thrd Heavy (4381037110)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- AMERICAN IMAGINATIONS 4.25 in. x 2.063 in. Stainless Steel Radial Cutter (AI-35260)
- PROTO Tubing Cutter 1/2" (J350)
- GENERAL WIRE 1/2 In. AutoCut Copper Tubing Cutter (ATC12)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- GENERAL TOOLS CUTTER HEAVY DUTY PIPE & HOSE (GN118)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- American Imaginations Pipe & Tubing Cutters