Shop All Pipe & Tubing Cutters
American Imaginations
0.75 in. Stainless Steel Black Pex Crimping Tool and Gauge
Mfr # AI-38813
Zoro # G810640820
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Pex Crimping Tool and Gauge
- Overall Length 0.5 in
- Handle Type Standard
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38813
- Zoro # G810640820
- UPC # 627622388134
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.75 in |
Details
Body Material | Stainless Steel |
Includes | Pex Crimping Tool and Gauge |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x pex crimping tool and gauge in black color. THE PEX CRIMPING TOOL AND GAUGE ARE SPECIALLY DESIGNED FOR WORKING WITH PEX CRIMP RINGS MADE OF COPPER. WITH A SIZE OF 0.75 INCHES, IT IS IDEAL FOR SECURELY CRIMPING PEX CONNECTIONS OF THIS DIAMETER, ENSURING A RELIABLE AND LEAK-FREE PLUMBING SYSTEM. ONE NOTABLE FEATURE IS ITS ANGLED HEAD, WHICH ALLOWS FOR EASY ACCESS TO TIGHT AND CONFINED SPACES, MAKING IT A VERSATILE TOOL FOR VARIOUS PLUMBING INSTALLATIONS. WHETHER YOURE WORKING IN A CRAMPED CORNER OR UNDER A SINK, THIS TOOLS DESIGN PROVIDES THE FLEXIBILITY NEEDED TO GET THE JOB DONE EFFICIENTLY. THE USE OF COPPER CRIMP RINGS ADDS TO THE DURABILITY AND LONGEVITY OF YOUR PEX PLUMBING CONNECTIONS. This pex crimping tool and gauge features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex crimping tool and gauge is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- KOHLER Toilet Supply 1/2' W/Stop (7653-SN)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- AMERICAN IMAGINATIONS 4.25 in. x 2.063 in. Stainless Steel Radial Cutter (AI-35260)
- REED STAINLESS WHEEL F/TC14 03691 (73515)
- SUPERIOR TOOL 1/2 in. Ratcheting Pipe Cutter Red 1 pc (35112)
- RIDGID 35S Stainless Tube Cutter (RI390891)
- RIDGID Power Pipe Cutter, Model 258-XL, 8 to 12in (258-XL)
- RIDGID PIPE CUTTER 15/16"" MAX (32985)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- American Imaginations Plumbing Tools