Shop All Bronze Pipe Fittings
American Imaginations
0.75 in. Round Bronze Union in Modern Style
Mfr # AI-38441
Zoro # G510514353
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38441
- Zoro # G510514353
- UPC # 627622384419
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze union in bronze color. A BRONZE UNION IS A TYPE OF FITTING OR CONNECTOR TYPICALLY CRAFTED FROM BRONZE, A COPPER-BASED ALLOY. IT IS DESIGNED TO JOIN TWO PIPES OR COMPONENTS SECURELY, ALLOWING FOR DISASSEMBLY AND REASSEMBLY WHEN NEEDED. BRONZE UNIONS ARE FAVORED IN APPLICATIONS REQUIRING BOTH CORROSION RESISTANCE AND THE ABILITY TO EASILY DISCONNECT AND RECONNECT PIPES OR EQUIPMENT, SUCH AS IN MARINE AND PLUMBING SYSTEMS. This bronze union features a round shape with a modern style. This product is made for union installation. DIY installation instructions are included in the box. This bronze union is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug AL, 3" (G300-DP-AL)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- LEGEND VALVE 1-1/2 T 5300 NL PAK X PAK CURB (314-217NL)
- American Imaginations Fittings