Shop All Bronze Pipe Fittings
American Imaginations
0.75 in. Round Bronze Plug in Modern Style
Mfr # AI-38484
Zoro # G310514379
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38484
- Zoro # G310514379
- UPC # 627622384846
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze plug in bronze color. A BRONZE PLUG IS A PIPE FITTING PRIMARILY MADE FROM BRONZE, A COPPER ALLOY VALUED FOR ITS DURABILITY AND RESISTANCE TO CORROSION. THIS PLUG-SHAPED FITTING IS DESIGNED TO SEAL THE END OF A PIPE SECURELY, PREVENTING THE FLOW OF FLUIDS OR GASES. BRONZE PLUGS ARE COMMONLY USED IN PLUMBING, MARINE, AND INDUSTRIAL APPLICATIONS, PROVIDING A DEPENDABLE AND CORROSION-RESISTANT SOLUTION FOR CLOSING OFF PIPES EFFECTIVELY. This bronze plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This bronze plug is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch x 4 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114100)
- ANCHOR FLUID POWER 1" SAE STRAIGHT THREADED 5075 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#16-11DB)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-249)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 1/2" (B74284LF)
- American Imaginations Bronze Pipe Fittings