Shop All Bronze Pipe Fittings
American Imaginations
0.75 in. Round Bronze Cap in Modern Style
Mfr # AI-38477
Zoro # G310514348
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38477
- Zoro # G310514348
- UPC # 627622384778
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze cap in bronze color. A BRONZE CAP IS A TYPE OF PIPE FITTING PRIMARILY CONSTRUCTED FROM BRONZE, A COPPER-BASED ALLOY RENOWNED FOR ITS STRENGTH AND RESISTANCE TO CORROSION. THIS CAP-SHAPED FITTING IS DESIGNED TO SEAL THE END OF A PIPE, EFFECTIVELY PREVENTING THE FLOW OF FLUIDS OR GASES. BRONZE CAPS FIND WIDESPREAD USE IN PLUMBING, MARINE, AND INDUSTRIAL APPLICATIONS, OFFERING A DEPENDABLE AND DURABLE SOLUTION FOR CLOSING OFF PIPES SECURELY. This bronze cap features a round shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This bronze cap is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet in Chrome (1177-LE)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- American Imaginations Bronze Pipe Fittings