Shop All Conduit Fittings
American Imaginations
0.75 in. Plastic Grey Plastic Bushing
Mfr # AI-36632
Zoro # G110508769
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 0.75 in
- Includes Plastic Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36632
- Zoro # G110508769
- UPC # 627622366323
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.75 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Plastic Bushing |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x plastic bushing in grey color. 1. THE PLASTIC BUSHING, MEASURING 0.75 INCHES IN SIZE, ACTS AS A PROTECTIVE BARRIER BETWEEN INSULATED WIRE CONDUCTORS AND THE SHARP EDGES OF METAL CONDUIT.2. DESIGNED TO SAFEGUARD INSULATED WIRE CONDUCTORS, THE PLASTIC BUSHING EFFECTIVELY PREVENTS DIRECT CONTACT WITH THE POTENTIALLY HAZARDOUS EDGES OF METAL CONDUIT.3. WITH A SIZE OF 0.75 INCHES, THIS PLASTIC BUSHING PROVIDES A SNUG FIT AND RELIABLE INSULATION FOR WIRES, ENSURING THEIR SAFETY WITHIN METAL CONDUIT SYSTEMS.4. THE PRIMARY PURPOSE OF THE PLASTIC BUSHING IS TO SHIELD INSULATED WIRE CONDUCTORS FROM THE SHARP EDGES COMMONLY FOUND IN METAL CONDUIT, MINIMIZING THE RISK OF DAMAGE OR ELECTRICAL HAZARDS.5. OFFERING A PROTECTIVE SOLUTION, THE 0.75-INCH PLASTIC BUSHING ACTS AS A VITAL COMPONENT IN ELECTRICAL INSTALLATIONS BY MITIGATING THE POTENTIAL DANGERS ASSOCIATED WITH CONTACT BETWEEN INSULATED WIRE CONDUCTORS AND METAL CONDUIT EDGES. This plastic bushing features a round shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This plastic bushing is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 75Ft Blue Cat5E Shielded Patch Cable, F/Utp, Snagless (PC5E-75F-BLU-SH-S)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- FLEX-STRUT Corner, 1-5/8" x 4-1/8", 3-Hole (FS-5112 E/G)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- ABB Liquid Tight Connector, 1-1/4in., Silver (2555-2)
- American Imaginations Conduit Fittings