Shop All Non Metallic Conduit
American Imaginations
0.75 in. Plastic Grey Conduit
Mfr # AI-36586
Zoro # G610565255
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Nominal Length 10 in
- Includes Conduit
- Conduit Material Plastic
- Flexible Conduit Color Grey
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36586
- Zoro # G610565255
- UPC # 627622365869
- Country of Origin Canada
- Category Non Metallic Conduit
Dimensions
Conduit Nominal Length | 10 in |
Width | 0.75 in |
Details
Includes | Conduit |
Conduit Material | Plastic |
Flexible Conduit Color | Grey |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Install Type | Fitting |
Weight | 0.6 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x conduit in grey color. THE 0.75 INCH CONDUIT IS AVAILABLE IN A LENGTH OF 10 FEET. IT IS DESIGNED TO PROVIDE A SECURE CHANNEL FOR ELECTRICAL WIRING. THIS CONDUIT SIZE IS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL APPLICATIONS. WITH A 10-FOOT LENGTH, IT OFFERS FLEXIBILITY FOR ROUTING AND PROTECTING WIRES OVER LONGER DISTANCES. This conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This conduit is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.75-in. Width left to right. 10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- ATC Model 328E Multi-Range Multi-Function Timer (328E-200-F-10-XX)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- American Imaginations Conduit