Shop All Conduit Fittings
American Imaginations
0.75-in. Plastic Cylindrical Coupling Modern Grey
Mfr # AI-36536
Zoro # G510504064
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 0.75 in
- Includes Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36536
- Zoro # G510504064
- UPC # 627622365364
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.75 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Coupling |
For Use With | Residential/Non-Residential |
Conduit Outlet Body Type | Spigot |
Shape | Cylindrical |
Handle Type | Standard |
Weight | 0.3 lbs |
Description
THIS PRODUCT INCLUDES: 1x coupling in grey color. THE COUPLING OFFERED COMES IN A STYLISH GREY COLOR AND HAS A CONVENIENT SIZE OF 0.75 INCHES. IT PROVIDES A SECURE CONNECTION FOR PIPES OR HOSES. THE GREY COLOR ADDS A TOUCH OF MODERNITY, WHILE THE 0.75 SIZE ENSURES COMPATIBILITY WITH A WIDE RANGE OF PLUMBING SYSTEMS. This coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This coupling is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 0.75-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD8)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- RACO Insulating Bushing, 6", Plastic (1424)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- American Imaginations Conduit Fittings