Shop All Plastic Tube Fittings
American Imaginations
0.75-in. Plastic Cylindrical 90 Degree Elbow Modern Grey
Mfr # AI-36545
Zoro # G810508632
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Elbow
- Material Plastic
- Length (In.) 0.75 in
- Basic Pipe Fitting Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36545
- Zoro # G810508632
- UPC # 627622365456
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.75 in |
Details
Pipe Fitting Connection Type | Elbow |
Material | Plastic |
Basic Pipe Fitting Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x 90 degree elbow in grey color. IN A SLEEK GRAY COLOR, THE 0.75-INCH 90 ELBOW IS A PRACTICAL PLUMBING FITTING. IT IS DESIGNED TO CONNECT PIPES WITH A THREE-QUARTER INCH DIAMETER AT A 90-DEGREE ANGLE, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. WITH ITS RELIABLE CONSTRUCTION, THIS GRAY ELBOW ENSURES DURABILITY AND FUNCTIONALITY IN BOTH RESIDENTIAL AND COMMERCIAL SETTINGS. This 90 degree elbow features a cylindrical shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This 90 degree elbow is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 0.75-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- BRASSCRAFT Replacement Stem for Straight and Angle Stop Valves (R15S-2P+5)
- THRIFCO PLUMBING 1-1/2 Inch Male Thread x Slip PVC Adapter SCH 40 (8113190)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, 304SS (100200-4-555)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK - PIPE (20-24 FTX-S)
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- DISCO BK Nyln Hose Tee Connectors 3/16"X3/16"X3/16" Hoses ID PK10 (11290PK)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- PARKER TRIPLE-LOK UNION (4 HTX-S)
- FLEX-DRAIN PERF DRAIN PIPE PP 4""12' (51910)
- American Imaginations Plastic Tube Fittings