Shop All Conduit Fittings
American Imaginations
0.75-in. Plastic Adapter Modern Terminal Adapter Grey
Mfr # AI-36543
Zoro # G410565257
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 0.75 in
- Includes Terminal Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36543
- Zoro # G410565257
- UPC # 627622365432
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.75 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Terminal Adapter |
Conduit Outlet Body Type | Spigot x Hub |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Round |
Weight | 0.3 lbs |
Description
THIS PRODUCT INCLUDES: 1x terminal adapter in grey color. THE TERMINAL ADAPTER COMES IN A GREY COLOR AND HAS A SIZE OF 0.75 INCHES. IT IS DESIGNED TO PROVIDE A SEAMLESS CONNECTION BETWEEN TWO COMPONENTS. WITH ITS COMPACT DESIGN, THE ADAPTER OFFERS CONVENIENCE AND VERSATILITY FOR VARIOUS APPLICATIONS. This terminal adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This terminal adapter is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 0.75-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conduit Strap, 1/2", PK100 (TW50)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- American Imaginations Conduit Fittings