Shop All Bronze Pipe Fittings
American Imaginations
0.75 in. L-90 Bronze 90 Street Elbow in Modern Style
Mfr # AI-38454
Zoro # G610508672
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38454
- Zoro # G610508672
- UPC # 627622384549
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze 90 street elbow in bronze color. A BRONZE STREET ELBOW IS A SPECIALIZED PIPE FITTING MADE PRIMARILY FROM BRONZE, A DURABLE AND CORROSION-RESISTANT COPPER ALLOY. THIS FITTING IS DESIGNED TO CHANGE THE DIRECTION OF A PIPELINE BY 90 DEGREES WHILE HAVING ONE THREADED END AND ONE PLAIN END. BRONZE STREET ELBOWS ARE OFTEN USED IN PLUMBING AND INDUSTRIAL APPLICATIONS, PROVIDING A RELIABLE AND ROBUST SOLUTION FOR CONNECTING PIPES WITH DIFFERENT THREADING REQUIREMENTS WHILE MAINTAINING THE BENEFITS OF BRONZE, SUCH AS RESISTANCE TO CORROSION AND WEAR. This bronze 90 street elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This bronze 90 street elbow is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 30" Towel Bar Matte Black (77630-BL)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-MPU)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- American Imaginations Fittings