Shop All Metallic Conduit
American Imaginations
0.75 in. Galvanized Steel Silver E.M.T.Conduit
Mfr # AI-36664
Zoro # G910794294
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Conduit Nominal Length 120 in
- Width 0.75 in
- Finish Galvanized
- Conduit Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36664
- Zoro # G910794294
- UPC # 627622366644
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 120 in |
Width | 0.75 in |
Details
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Conduit Material | Steel |
Flexible Conduit Color | Silver |
Includes | E.M.T.Conduit |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x e.m.t.conduit in silver color. 1. THE 0.75 IN. X 10 FT. ELECTRIC METALLIC TUBE CONDUIT PROVIDES A SAFEGUARD AGAINST MAGNETIC FIELDS, IMPACT DAMAGE, AND CRUSHING DURING THE PROCESS OF PULLING ELECTRICAL CABLE.2. ITS DURABLE STEEL CONSTRUCTION ENSURES RESISTANCE TO FLATTENING, KINKING, AND SPLITTING, OFFERING ENHANCED PROTECTION FOR THE ENCLOSED CABLES.3. BY SHIELDING INSULATED ELECTRICAL CONDUCTORS AND CABLES FROM MAGNETIC FIELDS, THE CONDUIT HELPS MAINTAIN THEIR INTEGRITY AND REDUCES THE RISK OF INTERFERENCE.4. THE GALVANIZED STEEL MATERIAL USED IN ITS CONSTRUCTION ADDS AN EXTRA LAYER OF STURDINESS, EFFECTIVELY RESISTING FLATTENING EVEN UNDER DEMANDING CONDITIONS.5. WITH ITS ABRASION RESISTANCE PROPERTIES, THE CONDUIT PROVIDES AN ADDITIONAL LEVEL OF PROTECTION, ENSURING THE LONGEVITY AND RELIABILITY OF THE ENCLOSED ELECTRICAL WIRING. This e.m.t.conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t.conduit is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 0.75-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit (278879)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5502-45-00)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 1/2 In., 10 ft. L, Steel (833147)
- ALLIED TUBE & CONDUIT EMT Conduit w/ Compression Coupling, 2 In (869613)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- American Imaginations Conduit