Shop All Conduit Clamps & Hangers
American Imaginations
0.75 in. Galvanized Steel Silver E.M.T. Strap
Mfr # AI-36620
Zoro # G810518884
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.5 in
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36620
- Zoro # G810518884
- UPC # 627622366200
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.75 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | E.M.T. Strap |
Color | Silver |
Shape | Curved |
Weight | 0.5 lbs |
Install Type | Clamp |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. strap in silver color. 1. THE E.M.T. STRAP IS DESIGNED FOR SECURING ELECTRICAL METALLIC TUBING EMT CONDUIT IN PLACE, PROVIDING STABILITY AND SUPPORT FOR ELECTRICAL INSTALLATIONS.2. CONSTRUCTED FROM ELECTRICAL METALLIC TUBING EMT MATERIAL, THE E.M.T. STRAP ENSURES COMPATIBILITY AND A SECURE FIT WITH E.M.T. CONDUIT.3. WITH ITS 1-HOLE DESIGN, THE E.M.T. STRAP OFFERS A RELIABLE ATTACHMENT POINT FOR FASTENING AND SECURING THE 0.75 E.M.T. CONDUIT.4. THE E.M.T. STRAPS 0.75 SIZE IS SPECIFICALLY TAILORED FOR USE WITH E.M.T. CONDUIT, PROVIDING A PROPER AND SECURE FIT DURING INSTALLATION.5. WHETHER FOR RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL APPLICATIONS, THE E.M.T. STRAP WITH 1 HOLE AND 0.75 SIZE IS AN ESSENTIAL COMPONENT FOR SAFELY AND SECURELY SECURING E.M.T. CONDUIT IN PLACE, ENSURING EFFICIENT ELECTRICAL ROUTING. This e.m.t. strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This e.m.t. strap is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEO1V02H30S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- BELL OUTDOOR Flex Conduit Connector (2283)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- THOMAS Thomas & Betts/Carlon E977LC-CAR 3 in. PVC 2 Hole Conduit Strap (9508748)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- GAMPAK 49922 1 in. 1 Hole EMT Strap (3181096)
- FLEX-STRUT Beam Clamp, Malleable, 3/8" (FS-5710-3/8 PL)
- American Imaginations Conduit Clamps & Hangers