Shop All Conduit Fittings
American Imaginations
0.75 in. Galvanized Steel Galvanized Steel E.M.T. Coupling
Mfr # AI-36624
Zoro # G710504079
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 0.75 in
- Finish Galvanized
- Includes E.M.T. Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36624
- Zoro # G710504079
- UPC # 627622366248
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.75 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Coupling |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. coupling in galvanized steel color. 1. THE E.M.T. COUPLING IS MADE FROM ELECTRICAL METALLIC TUBING EMT MATERIAL, ENSURING COMPATIBILITY AND DURABILITY WHEN USED FOR JOINING E.M.T. CONDUIT.2. WITH ITS TWO SET-SCREWS, THE COUPLING PROVIDES A SECURE AND RELIABLE CONNECTION, ENSURING A STRONG JOINT BETWEEN E.M.T. CONDUITS.3. SPECIFICALLY DESIGNED FOR JOINING E.M.T. CONDUIT, THE COUPLING OFFERS A RELIABLE AND EFFICIENT SOLUTION FOR CREATING SEAMLESS CONNECTIONS IN ELECTRICAL INSTALLATIONS.4. THE E.M.T. COUPLINGS USE OF TWO SET-SCREWS ENHANCES THE STABILITY OF THE JOINT, MINIMIZING THE RISK OF DISCONNECTION OR MOVEMENT OVER TIME.5. WHETHER USED IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL SETTINGS, THE E.M.T. COUPLING WITH ITS ELECTRICAL METALLIC TUBING EMT MATERIAL AND TWO SET-SCREWS PROVIDES A TRUSTED METHOD FOR SECURELY JOINING E.M.T. CONDUIT, FACILITATING A RELIABLE ELECTRICAL SYSTEM. This e.m.t. coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This e.m.t. coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- RACO Set Screw Connector, 2" Conduit (2608)
- American Imaginations Conduit Fittings