Shop All Conduit Fittings
American Imaginations
0.75 in. Galvanized Steel Galvanized Steel E.M.T. Connector
Mfr # AI-36622
Zoro # G310565234
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Overall Length 0.75 in
- Finish Galvanized
- Includes E.M.T. Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36622
- Zoro # G310565234
- UPC # 627622366224
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.75 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Connector |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector in galvanized steel color. 1. THE E.M.T. SET-SCREW CONNECTOR IS MADE FROM ELECTRICAL METALLIC TUBING EMT MATERIAL, ENSURING DURABILITY AND COMPATIBILITY WITH E.M.T. CONDUIT.2. FEATURING A CONVENIENT 1 SET-SCREW DESIGN, THE CONNECTOR PROVIDES A SECURE AND RELIABLE CONNECTION FOR FASTENING 0.75 E.M.T. CONDUIT TO BOXES AND PANELS.3. SPECIFICALLY DESIGNED FOR 0.75E.M.T. CONDUIT, THE SET-SCREW CONNECTOR ENSURES A PROPER FIT AND FACILITATES EFFICIENT INSTALLATION.4. THIS CONNECTOR PLAYS A VITAL ROLE IN SECURELY SECURING E.M.T. CONDUIT TO BOXES AND PANELS, PROMOTING STABILITY AND MAINTAINING ELECTRICAL ROUTING INTEGRITY.5. WHETHER USED IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL APPLICATIONS, THE E.M.T. SET-SCREW CONNECTOR MADE OF E.M.T. MATERIAL, WITH ITS 0.75 SIZE, IS A DEPENDABLE SOLUTION FOR EFFECTIVELY AND SECURELY FASTENING E.M.T. CONDUIT TO BOXES AND PANELS, ENSURING A SAFE AND RELIABLE ELECTRICAL INSTALLATION. This e.m.t. connector features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- American Imaginations Conduit Fittings