Shop All Conduit Fittings
American Imaginations
0.75 in. E.M.T x E.M.T Galvanized Steel Pull Elbow
Mfr # AI-36686
Zoro # G110508707
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 0.75 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36686
- Zoro # G110508707
- UPC # 627622366866
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.75 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | Pull Elbow |
For Use With | Residential/Non-Residential |
Conduit Outlet Body Type | E.M.T x E.M.T |
Weight | 0.5 lbs |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x pull elbow in silver color. 1. THE 0.75-INCH PULL ELBOW - E.M.T. BY E.M.T. ELECTRIC IS DESIGNED SPECIFICALLY TO CREATE A 90 BEND BETWEEN TWO RUNS OF EMT CONDUIT.2. A KEY FEATURE OF THESE PULL ELBOWS IS THEIR REMOVABLE COVER, WHICH GREATLY ASSISTS IN WIRE PULLING AND MAINTENANCE TASKS.3. EACH PULL ELBOW COMES EQUIPPED WITH TWO PRE-SET AND STAKED TRI-HEAD SET SCREWS, ENSURING A SECURE AND TIGHT CONNECTION TO THE CONDUIT.4. THE PULL ELBOWS ARE ASSEMBLED WITH A REMOVABLE STAMPED ALUMINUM COVER AND A RUBBER GASKET, PROVIDING ADDITIONAL PROTECTION AND SEALING AGAINST MOISTURE AND DUST.5. MADE FROM MALLEABLE MATERIALS AND ZINC-ELECTROPLATED FOR ENHANCED CORROSION RESISTANCE, THESE PULL ELBOWS OFFER RELIABLE MECHANICAL PROTECTION FOR YOUR EMT CONDUIT INSTALLATIONS. This pull elbow features a unique shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pull elbow is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- SQUARE D AC Magnetic Coil (9998X44)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26232)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- American Imaginations Conduit Fittings