Shop All Check Valves
American Imaginations
0.75 in. Cylindrical Check Valve in Modern Style
Mfr # AI-38622
Zoro # G010504311
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Specific Fitting Shape Cylindrical
- Surface Finish Brushed
- Length 0.5 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38622
- Zoro # G010504311
- UPC # 627622386222
- Country of Origin Canada
- Category Check Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | Brass |
Specific Fitting Shape | Cylindrical |
Surface Finish | Brushed |
Includes | Check Valve |
Description
THIS PRODUCT INCLUDES: 1x check valve in brass color. THE BRASS CHECK VALVE IS SPECIFICALLY CRAFTED FOR USE IN WELL PUMP AND IRRIGATION SETUPS. ITS PRIMARY FUNCTIONS INCLUDE PREVENTING BACKFLOW AND ENSURING THE STABILITY OF SYSTEM PRESSURE. THIS VALVE IS EQUIPPED WITH A DURABLE STAINLESS STEEL SPRING, ENSURING A LONG AND RELIABLE LIFESPAN. This check valve features a cylindrical shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This check valve is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- LEGEND VALVE 1" T5300MPNL PAK x PAK MINNEA (314-315NL)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, Stainless (41924-SS)
- PLUMB PAK DEEP FLANGE 1-1/4"" OD (PP58PC)
- AMERICAN IMAGINATIONS 1.5 in. Cylindrical Check Valve in Modern Style (AI-38626)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50401)
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- FLOOD-GUARD 2 In. Rubber Float Gasket Check Valve (2FH)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S800-1)
- SHARPE VALVES 2" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014460)
- American Imaginations Valves