Shop All Ground Rods & Clamps
American Imaginations
0.75 in. Bronze Ground Rod Connector
Mfr # AI-36610
Zoro # G510504972
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Material Bronze
- Grounding Bar Width 0.5 in
- Conduit Fitting Type Adapter
- Includes Ground Rod Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36610
- Zoro # G510504972
- UPC # 627622366101
- Country of Origin Canada
- Category Ground Rods & Clamps
Dimensions
Length | 0.75 in |
Grounding Bar Width | 0.5 in |
Details
Material | Bronze |
Conduit Fitting Type | Adapter |
Includes | Ground Rod Connector |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Shape | Unique |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x ground rod connector in bronze color. 1. THE GROUND ROD CONNECTOR IS DESIGNED TO ACCOMMODATE A 0.75 GROUND ROD SIZE, PROVIDING A SECURE AND RELIABLE CONNECTION FOR EFFECTIVE GROUNDING.2. CONSTRUCTED FROM BRONZE MATERIAL, THE GROUND ROD CONNECTOR OFFERS EXCELLENT CONDUCTIVITY AND CORROSION RESISTANCE, ENSURING A LONG-LASTING AND EFFICIENT GROUNDING SOLUTION.3. THE GROUND ROD CONNECTOR FEATURES BRASS SCREWS, SPECIFICALLY DESIGNED TO ACCOMMODATE WIRE SIZES RANGING FROM 8 TO 2, ALLOWING FOR VERSATILE AND FLEXIBLE WIRE CONNECTION OPTIONS.4. WITH ITS BRONZE CONSTRUCTION AND BRASS SCREWS, THE GROUND ROD CONNECTOR OFFERS BOTH DURABILITY AND AESTHETIC APPEAL, MAKING IT SUITABLE FOR A WIDE RANGE OF APPLICATIONS.5. WHETHER USED IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL SETTINGS, THE0.75 GROUND ROD CONNECTOR WITH BRONZE MATERIAL AND BRASS SCREWS PROVIDES A DEPENDABLE AND CODE-COMPLIANT SOLUTION FOR ESTABLISHING PROPER GROUNDING CONNECTIONS WITH WIRE SIZES FROM 8 TO 2. This ground rod connector features a unique shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This ground rod connector is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 34 to 40A, 3P, Class 10,690V (3RU21264FB0)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH2)
- American Imaginations Ground Rods & Clamps