Shop All Plastic Tube Fittings
American Imaginations
0.75 in. Black Poly Tee
Mfr # AI-38706
Zoro # G310518407
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Length (In.) 0.5 in
- Material PVC
- Pipe Fitting Connection Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38706
- Zoro # G310518407
- UPC # 627622387069
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Basic Pipe Fitting Shape | Tee |
Material | PVC |
Pipe Fitting Connection Type | Tee |
Description
THIS PRODUCT INCLUDES: 1x poly tee in black color. THE 0.75 PVC POLY TEE MATERIAL IS A DURABLE AND VERSATILE CHOICE FOR VARIOUS PLUMBING APPLICATIONS. ITS COMPACT SIZE OF 0.75 ENSURES COMPATIBILITY WITH STANDARD PLUMBING SYSTEMS. THIS TEE IS DESIGNED TO PROVIDE A SECURE AND LEAK-FREE CONNECTION BETWEEN PIPES. IT IS COMMONLY USED IN BOTH RESIDENTIAL AND COMMERCIAL PLUMBING PROJECTS. ITS PVC CONSTRUCTION MAKES IT RESISTANT TO CORROSION AND SUITABLE FOR LONG-TERM USE IN DIVERSE PLUMBING SETUPS. This poly tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly tee is made with pvc. The primary color of this product is black and it comes with black hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Union Galv Mallble 150Lb 1-1/2 (34B-1-1/2G)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081005)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK CAP (6 FNTX-S)
- FLEX-DRAIN Flex-Drain Perf 8' (54022)
- PARKER TRIPLE-LOK - FEMALE RIGID (8 XHX7-S .062 ORIFICE)
- PARKER TRIPLE-LOK UNION (4 HTX-S)
- TIGRE USA 12 Poly Insert Tee (1401-005BC)
- PARKER TRIPLE-LOK - PIPE 90 DEG (6-6 CTX-S)
- American Imaginations Plastic Tube Fittings